Series Information
| Manufacturer Part Number | 1BU05M |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Circuit Breakers |
| Description | 1BU05M,0.5A MCB, B CHAR |
| Poles | 1 |
| Current Rating | 0.5 A |
| Max Voltage | 277-480 VAC |
| Trip Curve | B |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | Optional |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 508 |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |