Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1C25Z5U104M050B |
|---|---|
| Manufacturer | Vishay Sprague |
| Family Series | Vishay Sprague Capacitors |
| Description | Capacitor, 0.1uFD, 50VDC, Radial, Ceramic, Monolythic, +-20pct. Tol |
| Capacitor Type | DC |
| Capacitance | 100 nF |
| Composition | Ceramic |
| Tolerance % | ±20 % |
| DC Voltage | 50 VDC |
| Operating Temperature | -131-185 °F |
| Package Type | Radial Box |
| Lead Type | Radial |
| Lead Spacing | 0.25 " |
| Material | Ceramic |
| Length | 1.25 " |
| Height | 0.2 " |
| Width | 0.25 " |
| Depth | 0.125 " |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |