Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1C6UL Altech Circuit Breakers, UL Series, 489 480Y/277AC Breaker 1P C TRP 6A UL
1C6UL Altech Circuit Breakers, UL Series, 489 480Y/277AC Breaker 1P C TRP 6A UL
This item cannot be canceled or returned
Description
Circuit Breakers, UL Series
489 480Y/277AC Breaker 1P C TRP 6A UL
Specifications
Specifications
| Manufacturer Part Number |
1C6UL |
| Manufacturer |
Altech |
| Product Series |
UL |
| Family Series |
Altech Circuit Breakers, UL Series |
| Description |
Circuit Breaker, 1-P, 6A/277VAC, C, 10KAIC, UL489 Listed, DIN Mount |
| Poles |
1 |
| Current Rating |
6 A |
| Max Voltage |
277 VAC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
Optional |
| Terminal Type |
Box Clamp / Ring Tongue |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CE, cULus |
| Net Weight |
0.3213 lbs |
| Gross Weight |
0.2 lbs |
1C6UL
Altech Circuit Breakers, UL Series