1C7UL
Altech Circuit Breakers, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1C7UL

Altech Circuit Breakers, L Series

1C7UL

Altech Circuit Breakers, L Series
489 480Y/277AC Breaker 1P C TRP 7A UL
MFG Item Number
1C7UL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Circuit Breakers, L Series
Item #
1C7UL
489 480Y/277AC Breaker 1P C TRP 7A UL

L Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E305318
  • C, D Trip Characteristics
  • DC Versions Available
The L Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of C and D, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and more.

  • 240/480Y/277 VAC
  • 0.2 to 63 Amps
  • Finger Safe Terminals
  • Positive Trip Indicator
  • Line/Load Reversible

Specifications

Specifications
Manufacturer Part Number 1C7UL
Manufacturer Altech
Product Series L
Family Series Altech Circuit Breakers, L Series
Description 1C7UL, 7A, CIRCUIT BREAKER
Poles 1
Current Rating 7 A
Max Voltage 277 VAC
Trip Curve C
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs