1CU05L
Altech Circuit Breakers, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1CU05L Altech Circuit Breakers, L Series, Circuit Breaker, 1-P, 0.5A/277VAC,
MFG Item Number
1CU05L

1CU05L Altech Circuit Breakers, L Series, Circuit Breaker, 1-P, 0.5A/277VAC,

MFG Item Number
1CU05L
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, L Series
Item #
1CU05L
Circuit Breaker, 1-P, 0.5A/277VAC,

L Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E305318
  • C, D Trip Characteristics
  • DC Versions Available
The L Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of C and D, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and more.

  • 240/480Y/277 VAC
  • 0.2 to 63 Amps
  • Finger Safe Terminals
  • Positive Trip Indicator
  • Line/Load Reversible

Videos

Specifications

Specifications
Manufacturer Part Number 1CU05L
Manufacturer Altech
Product Series L
Family Series Altech Circuit Breakers, L Series
Description Circuit Breaker, 1-P, 0.5A/277VAC, C, UL489 LISTED DIN RAIL MOUNT, 10KAIC
Poles 1
Current Rating 0.5 A
Max Voltage 480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
UL Standard 489
Approvals CE, cULus
Net Weight 0.305 lbs
Gross Weight 0.305 lbs
Alternatives
1C05UL
1C05UL
Altech Circuit Breakers, UL Series
UB10C100.5A
UB10C100.5A
IMO Circuit Breakers, UB10 Series