Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1D7UR Altech Circuit Breakers, L Series, 1077 480Y/277AC Breaker 1P D TRP 7A UL
1D7UR Altech Circuit Breakers, L Series, 1077 480Y/277AC Breaker 1P D TRP 7A UL
This item cannot be canceled or returned
Description
Circuit Breakers, L Series
1077 480Y/277AC Breaker 1P D TRP 7A UL
- Single Conductor, Two‑Hole Mount
- For use where Large Contact Area is Required to Provide more Secured Mounting
- Cast from High‑Strength Bronze Alloy
Specifications
Specifications
| Manufacturer Part Number |
1D7UR |
| Manufacturer |
Altech |
| Product Series |
L |
| Family Series |
Altech Circuit Breakers, L Series |
| Description |
1D7UR, 7A, MCB, D CHAR |
| Poles |
1 |
| Current Rating |
7 A |
| Max Voltage |
277 VAC |
| Trip Curve |
D |
| Mounting |
DIN Rail |
| Neutral Pole |
Optional |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1D7UR
Altech Circuit Breakers, L Series