1FRC
Killark Electrical Box Covers, FS/FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1FRC Killark Electrical Box Covers, FS/FD Series, CVR, 1GANG 1-13/32in. RND COATft.D

MFG Item Number
1FRC

1FRC Killark Electrical Box Covers, FS/FD Series, CVR, 1GANG 1-13/32in. RND COATft.D

MFG Item Number
1FRC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, FS/FD Series
Item #
1FRC
CVR, 1GANG 1-13/32in. RND COATft.D

FS/FD Series Information

  • Stamped Metallic Covers with or Without Electrostatically Applied Powder Coating
  • Gaskets to Be Ordered Separately
  • Used in Standard and Hostile Locations

Specifications

Specifications
Manufacturer Part Number 1FRC
Manufacturer Killark
Product Series FS/FD
Family Series Killark Electrical Box Covers, FS/FD Series
Description CVR, 1GANG 1-13/32in. RND COATft.D
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Receptacle - Round
Cover Design Raised
Color Gray
Gasket Included No
Approvals CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.7 lbs