Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1FRP0C |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Wire Harnesses |
| Description | Spiralwrap Protective Sheathing, .13in. Diameter, PE-FR, Black, 100 ft/roll |
| Color | Black |
| Length | 100 ' |
| Material | Polyethylene |
| Wall Thickness | 0.032 " |
| Operating Temperature | -4-176 °F |
| Net Weight | 0.0073 lbs |
| Gross Weight | 0.0073 lbs |