1G3V30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1G3V30 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s), 3

MFG Item Number
1059278

1G3V30 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s), 3

MFG Item Number
1059278
Item Number
1G3V30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
1G3V30
Fixed Pitch Sheave, 1 Groove(s), 3

Series Information

Specifications

Specifications
Manufacturer Part Number 1059278
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 1 Groove(s), 3 Inch Diameter, G Bushing Required, Used with 3V Belts
Pulley Type Fixed Pitch
Belt Type 3V
Bore Type Requires Bushing
Bushing Type G
Number of Grooves 1
Outer Diameter 3 "
Outside Diameter Range 3-3.95 "
Material Cast Iron
Net Weight 0.0625 lbs
Gross Weight 0.0625 lbs