Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Mounts
1HMS11/2-B
Ocal, a T & B Brand Conduit Mounts
OC 1HMS11/2B 11/2 OCAL 1HOLEMSTRAP
MFG Item Number
1HMS11/2-B
This item cannot be canceled or returned
Description
OC 1HMS11/2B 11/2 OCAL 1HOLEMSTRAP
Specifications
Specifications
| Manufacturer Part Number |
1HMS11/2-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Mounts |
| Description |
OC 1HMS11/2B 11/2 OCAL 1HOLEMSTRAP |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Malleable Iron |
| Style |
One Hole |
| Rigid Size (in) |
1-1/2 " |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
1HMS11/2-B
Ocal, a T & B Brand Conduit Mounts