Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Mounts
1HMS3/4-R
Ocal, a T & B Brand Conduit Mounts
OC 1HMS3/4R 3/4 OCAL 1HOLEMSTRAP RE
MFG Item Number
1HMS3/4-R
This item cannot be canceled or returned
Description
OC 1HMS3/4R 3/4 OCAL 1HOLEMSTRAP RE
Specifications
Specifications
| Manufacturer Part Number |
1HMS3/4-R |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Mounts |
| Description |
OC 1HMS3/4R 3/4 OCAL 1HOLEMSTRAP RE |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Malleable Iron |
| Style |
One Hole |
| Rigid Size (in) |
3/4 " |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
1HMS3/4-R
Ocal, a T & B Brand Conduit Mounts