Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Mounts
1HS11/2SA-G
Ocal, a T & B Brand Conduit Mounts
PVC CTD PIPESTRAP 1HOLE 1-1/2 AL GR
MFG Item Number
1HS11/2SA-G
This item cannot be canceled or returned
Description
PVC CTD PIPESTRAP 1HOLE 1-1/2 AL GR
Specifications
Specifications
| Manufacturer Part Number |
1HS11/2SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Mounts |
| Description |
PVC Coated One Hole Pipe Strap, 1-1/2 Inch/41 Metric Pipe Size, Aluminum, Gray |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Malleable Iron |
| Style |
One Hole |
| Rigid Size (in) |
1-1/2 " |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
1HS11/2SA-G
Ocal, a T & B Brand Conduit Mounts