Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MCB1200NLK Eaton Load Centers, Multiple Metering Accessory
MFG Item Number
1MCB1200NLK

1MCB1200NLK Eaton Load Centers, Multiple Metering Accessory

MFG Item Number
1MCB1200NLK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MCB1200NLK
Multiple Metering Accessory

Series Information

Specifications

Specifications
Manufacturer Part Number 1MCB1200NLK
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton neutral lug, Group Metering Accessories and Renewal Parts, Neutral lug, For 3 1/0-750 or 6 1/0-300 kcmil group metering
Voltage 120 VAC, 240 VAC
Current Rating 1,200 A
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb