Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MFS1200LK Eaton Load Centers, Lug Kit for 1200A MFS 3 - 750MCM/phase
MFG Item Number
1MFS1200LK
1MFS1200LK Eaton Load Centers, Lug Kit for 1200A MFS 3 - 750MCM/phase
MFG Item Number
1MFS1200LK
This item cannot be canceled or returned
Description
Lug Kit for 1200A MFS 3 - 750MCM/phase
Specifications
Specifications
| Manufacturer Part Number |
1MFS1200LK |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton group metering lug kit, Lug kit, Used with: 1200A main fusible switch lug switch, Wire size: 3 750 kcmil |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
1,200 A |
| Approvals |
UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
1MFS1200LK
Eaton Load Centers