Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1MFS1200LKN

Eaton Load Centers

1MFS1200LKN

Eaton Load Centers
Lug kit 1200A MFS neutral 3 - 750MCM
MFG Item Number
1MFS1200LKN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MFS1200LKN
Lug kit 1200A MFS neutral 3 - 750MCM

Series Information

Specifications

Specifications
Manufacturer Part Number 1MFS1200LKN
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton Eaton group metering lug kit, Lug kit, Neutral, Used with: 1200A main fusible switch lug switch, Wire size: 3 750 kcmil
Voltage 120 VAC, 240 VAC
Current Rating 1,200 A
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb