Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MFS400RT Eaton Load Centers, 400A 1PH MAIN FUSIBLE SWITCH
MFG Item Number
1MFS400RT

1MFS400RT Eaton Load Centers, 400A 1PH MAIN FUSIBLE SWITCH

MFG Item Number
1MFS400RT
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MFS400RT
400A 1PH MAIN FUSIBLE SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 1MFS400RT
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton main fusible switch, 400A, Aluminum, NEMA 3R, Overhead, Class T, 100 kAIC, Three-wire, Single-phase, Barrier kits: 400A-800A fusible switches: Bottom feed-3MFSBBK, Top feed-3MFSTB, 120/240V, 2 1/0 AWG-300 kcmil, 1 750 kcmil
Voltage 120 VAC, 240 VAC
Current Rating 400 A
Approvals UL
Net Weight 110 lbs
Gross Weight 110 lbs