Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MFS600RTC Eaton Load Centers, 600A, 1PH, MAIN FUS SWITCH, TOP, COPPER
MFG Item Number
1MFS600RTC

1MFS600RTC Eaton Load Centers, 600A, 1PH, MAIN FUS SWITCH, TOP, COPPER

MFG Item Number
1MFS600RTC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MFS600RTC
600A, 1PH, MAIN FUS SWITCH, TOP, COPPER

Series Information

Specifications

Specifications
Manufacturer Part Number 1MFS600RTC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton main fusible switch, 600A, Copper, NEMA 3R, Overhead, Class T, 100 kAIC, Three-wire, Single-phase, Barrier kits: 400A-800A fusible switches: Bottom feed-3MFSBBK, Top feed-3MFSTB, 120/240V, 2 2 AWG-600 kcmil
Voltage 120 VAC, 240 VAC
Current Rating 600 A
Approvals UL
Net Weight 104 lbs
Gross Weight 104 lbs