Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MFS600RUGC Eaton Load Centers, 600A, 1PH, MAIN FUS SWITCH, UG PULL, CU
MFG Item Number
1MFS600RUGC
1MFS600RUGC Eaton Load Centers, 600A, 1PH, MAIN FUS SWITCH, UG PULL, CU
MFG Item Number
1MFS600RUGC
This item cannot be canceled or returned
Description
600A, 1PH, MAIN FUS SWITCH, UG PULL, CU
Specifications
Specifications
| Manufacturer Part Number |
1MFS600RUGC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton main fusible switch, Utility pull box, Pull box, 600A, Copper, NEMA 3R, Underground, Class T, 100 kAIC, Three-wire, Single-phase, 120/240V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
600 A |
| Approvals |
UL |
| Net Weight |
163 lbs |
| Gross Weight |
163 lbs |
1MFS600RUGC
Eaton Load Centers