Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MFS800RUG Eaton Load Centers, 800A 1PH MAIN FUSIBLE SWITCH
MFG Item Number
1MFS800RUG

1MFS800RUG Eaton Load Centers, 800A 1PH MAIN FUSIBLE SWITCH

MFG Item Number
1MFS800RUG
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MFS800RUG
800A 1PH MAIN FUSIBLE SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 1MFS800RUG
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton main fusible switch, Utility pull box, With utility pull box, 800A, Aluminum, NEMA 3R, Underground, Class T, Class L, 100 kAIC, Three-wire, Single-phase, 120/240V, Determined by circuit breaker installed
Voltage 120 VAC, 240 VAC
Current Rating 800 A
Approvals UL
Net Weight 161 lbs
Gross Weight 161 lbs