Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MM312RC Eaton Load Centers, 125A MTR STACK, 1PH, 3 SKT, RING, CU
MFG Item Number
1MM312RC

1MM312RC Eaton Load Centers, 125A MTR STACK, 1PH, 3 SKT, RING, CU

MFG Item Number
1MM312RC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MM312RC
125A MTR STACK, 1PH, 3 SKT, RING, CU

Series Information

Specifications

Specifications
Manufacturer Part Number 1MM312RC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 3 Sockets, Copper, Ring, 120/240 Vac, 4-jaw
Voltage 120 VAC, 240 VAC
Current Rating 125 A
Approvals UL
Net Weight 54 lbs
Gross Weight 54 lbs