1MM312RRL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MM312RRL Eaton Electrical Boxes, 1 PHASE RINGLESS M.M., 3 SOCKETS, 125A
MFG Item Number
1MM312RRL

1MM312RRL Eaton Electrical Boxes, 1 PHASE RINGLESS M.M., 3 SOCKETS, 125A

MFG Item Number
1MM312RRL
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1MM312RRL
1 PHASE RINGLESS M.M., 3 SOCKETS, 125A

Series Information

Specifications

Specifications
Manufacturer Part Number 1MM312RRL
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 3 Sockets, Aluminum, Ringless, 120/240 Vac
Current Rating 125 A
Bypass None
Voltage 600 VAC
Phase Three Phase
Net Weight 70 lbs
Gross Weight 70 lbs