Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MM312RRLB Eaton Load Centers, 1PH RINGLESS W/HORN BYPASS MM,125A,2SC
MFG Item Number
1MM312RRLB

1MM312RRLB Eaton Load Centers, 1PH RINGLESS W/HORN BYPASS MM,125A,2SC

MFG Item Number
1MM312RRLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MM312RRLB
1PH RINGLESS W/HORN BYPASS MM,125A,2SC

Series Information

Specifications

Specifications
Manufacturer Part Number 1MM312RRLB
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton residential meter stack, Multiple metering, 125A, Al, Bus: 800A, Horn bypass, NEMA 3R, Depends on selected main circuit breaker, Four-jaw, 3, Single-phase in/single-phase out, BR2_, BRH2_, BRHH2_, Ringless, 120/240V
Voltage 120 VAC, 240 VAC
Current Rating 125 A
Approvals UL
Net Weight 52 lbs
Gross Weight 52 lbs