Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MM312RRLBC Eaton Load Centers, 125A MTR STACK,1PH,3SKT,RNGLSS W/HORN,CU
MFG Item Number
1MM312RRLBC
1MM312RRLBC Eaton Load Centers, 125A MTR STACK,1PH,3SKT,RNGLSS W/HORN,CU
MFG Item Number
1MM312RRLBC
This item cannot be canceled or returned
Description
125A MTR STACK,1PH,3SKT,RNGLSS W/HORN,CU
Specifications
Specifications
| Manufacturer Part Number |
1MM312RRLBC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton residential meter stack, Multiple metering, 125A, Copper, Bus: 800A, Horn bypass, NEMA 3R, Depends on selected main circuit breaker, Four-jaw, 3, Single-phase in/single-phase out, BR2_, BRH2_, BRHH2_, Ringless, 120/240V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Approvals |
UL |
| Net Weight |
54 lbs |
| Gross Weight |
54 lbs |
1MM312RRLBC
Eaton Load Centers