1MM312RRLBCPS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MM312RRLBCPS Eaton Load Centers, 1PH,RINGLESS,125A,3SKT, W/ SS MTR GUIDES
MFG Item Number
1MM312RRLBCPS

1MM312RRLBCPS Eaton Load Centers, 1PH,RINGLESS,125A,3SKT, W/ SS MTR GUIDES

MFG Item Number
1MM312RRLBCPS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MM312RRLBCPS
1PH,RINGLESS,125A,3SKT, W/ SS MTR GUIDES

Series Information

Specifications

Specifications
Manufacturer Part Number 1MM312RRLBCPS
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton resi meter stack, SS meter guides, Multiple metering, 125A, Al, Bus: 800A, Horn bypass, NEMA 3R, Depends on selected main circuit breaker, Four-jaw, 3, Single-phase in/single-phase out, BR2_, BRH2_, BRHH2_, Ringless, 120/240V
Voltage 120 VAC, 240 VAC
Current Rating 125 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs