1MM320RRLBCPS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MM320RRLBCPS Eaton Load Centers, 1PH MTR STACK,3SKT,200A,RINGLESS W/HORN
MFG Item Number
1MM320RRLBCPS

1MM320RRLBCPS Eaton Load Centers, 1PH MTR STACK,3SKT,200A,RINGLESS W/HORN

MFG Item Number
1MM320RRLBCPS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MM320RRLBCPS
1PH MTR STACK,3SKT,200A,RINGLESS W/HORN

Series Information

Specifications

Specifications
Manufacturer Part Number 1MM320RRLBCPS
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton resi meter stack, SS meter guides, Multiple metering, 200A, Al, Bus: 800A, Horn bypass, NEMA 3R, Four-jaw, 3, Single-phase in/single-phase out, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, 120/240V
Voltage 120 VAC, 240 VAC
Current Rating 200 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs