Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1MM412RRLB |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Load Centers |
| Description | Eaton residential meter stack, Multiple metering, 125A, Al, Bus: 800A, Horn bypass, NEMA 3R, Depends on selected main circuit breaker, Four-jaw, 4, Single-phase in/single-phase out, BR2_, BRH2_, BRHH2_, Ringless, 120/240V |
| Voltage | 120 VAC, 240 VAC |
| Current Rating | 125 A |
| Approvals | UL |
| Net Weight | 55 lbs |
| Gross Weight | 55 lbs |