Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MM512R Eaton Electrical Boxes, 1 PHASE RING M.M., 5 SOCKETS, 125A
1MM512R Eaton Electrical Boxes, 1 PHASE RING M.M., 5 SOCKETS, 125A
This item cannot be canceled or returned
Description
1 PHASE RING M.M., 5 SOCKETS, 125A
Specifications
Specifications
| Manufacturer Part Number |
1MM512R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Indoor/Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 5 Sockets, Aluminum, Ring, 120/240 Vac |
| Current Rating |
125 A |
| Bypass |
None |
| Voltage |
600 VAC |
| Phase |
Three Phase |
| Net Weight |
69 lbs |
| Gross Weight |
70 lbs |
1MM512R
Eaton Electrical Boxes