1MM512RRL

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MM512RRL Eaton Electrical Boxes, 1 PHASE RINGLESS M.M., 5 SOCKETS, 125A
MFG Item Number
1MM512RRL

1MM512RRL Eaton Electrical Boxes, 1 PHASE RINGLESS M.M., 5 SOCKETS, 125A

MFG Item Number
1MM512RRL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1MM512RRL
1 PHASE RINGLESS M.M., 5 SOCKETS, 125A

Series Information

Specifications

Specifications
Manufacturer Part Number 1MM512RRL
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 5 Sockets, Aluminum, Ringless, 120/240 Vac, 4-jaw
Current Rating 125 A
Bypass None
Voltage 600 VAC
Phase Three Phase
Net Weight 68 lbs
Gross Weight 68 lbs