Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MM512RRLB Eaton Load Centers, 1PH RINGLESS WITH HORN BYPASS M.M., 125A
MFG Item Number
1MM512RRLB
1MM512RRLB Eaton Load Centers, 1PH RINGLESS WITH HORN BYPASS M.M., 125A
MFG Item Number
1MM512RRLB
This item cannot be canceled or returned
Description
1PH RINGLESS WITH HORN BYPASS M.M., 125A
Specifications
Specifications
| Manufacturer Part Number |
1MM512RRLB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, Aluminum, 5 Sockets, Ringless with horn bypass, 120/240 Vac |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Approvals |
UL |
| Net Weight |
67.8 lbs |
| Gross Weight |
67.8 lbs |
1MM512RRLB
Eaton Load Centers