Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MM520R Eaton Load Centers, 1 Phase Ring MM, 5 Sockets, 200A
MFG Item Number
1MM520R

1MM520R Eaton Load Centers, 1 Phase Ring MM, 5 Sockets, 200A

MFG Item Number
1MM520R
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MM520R
1 Phase Ring MM, 5 Sockets, 200A

Series Information

Specifications

Specifications
Manufacturer Part Number 1MM520R
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton residential meter stack, Amperage rating: 200A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, Aluminum, 5 Sockets, Ring, 120/240 Vac
Voltage 120 VAC, 240 VAC
Current Rating 200 A
Approvals UL
Net Weight 96 lbs
Gross Weight 96 lbs