Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MM520RRLB Eaton Load Centers, 1PH Ringless with Horn Bypass MM, 200 A
MFG Item Number
1MM520RRLB

1MM520RRLB Eaton Load Centers, 1PH Ringless with Horn Bypass MM, 200 A

MFG Item Number
1MM520RRLB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MM520RRLB
1PH Ringless with Horn Bypass MM, 200 A

Series Information

Specifications

Specifications
Manufacturer Part Number 1MM520RRLB
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton resi meter stack, Multiple metering, 200A, Al, Bus: 800A, Horn bypass, NEMA 3R, Depends on selected main circuit breaker, Four-jaw, 5, Single-phase in/single-phase out, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, 120/240V
Voltage 120 VAC, 240 VAC
Current Rating 200 A
Approvals UL
Net Weight 100 lbs
Gross Weight 100 lbs