Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1MP2122R Eaton Load Centers, RING M.P., 125A SOCKET RATING
1MP2122R Eaton Load Centers, RING M.P., 125A SOCKET RATING
This item cannot be canceled or returned
Description
RING M.P., 125A SOCKET RATING
Specifications
Specifications
Manufacturer Part Number
1MP2122R
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton Meter Pack, Group metering, Socket: 125A, 200A, Bus: 600A, Indoor/outdoor, Single-phase in/single-phase out, 120/240V, Number of Meter Sockets: 2
Voltage
120 VAC, 240 VAC
Current Rating
125 A
Approvals
UL
Net Weight
34 lbs
Gross Weight
34 lbs
1MP2122R
Eaton Load Centers