Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MP2122RC Eaton Load Centers, Meter Pack,2-Gang,125A,Ring Type,Cu Bus
MFG Item Number
1MP2122RC

1MP2122RC Eaton Load Centers, Meter Pack,2-Gang,125A,Ring Type,Cu Bus

MFG Item Number
1MP2122RC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MP2122RC
Meter Pack,2-Gang,125A,Ring Type,Cu Bus

Series Information

Specifications

Specifications
Manufacturer Part Number 1MP2122RC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton meter pack, 125A, Copper, Bus: 200A, No bypass, NEMA 3R, 2, Single-phase in/single-phase out, BR_, BRH_, BRHH_, Ring, 120/240V
Voltage 120 VAC, 240 VAC
Current Rating 125 A
Approvals UL
Net Weight 34 lbs
Gross Weight 34 lbs