Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MP2122RRLB Eaton Load Centers, RINGLESS M.P. W/HORN BYPASS, 125A RATING
MFG Item Number
1MP2122RRLB
1MP2122RRLB Eaton Load Centers, RINGLESS M.P. W/HORN BYPASS, 125A RATING
MFG Item Number
1MP2122RRLB
This item cannot be canceled or returned
Description
RINGLESS M.P. W/HORN BYPASS, 125A RATING
Specifications
Specifications
| Manufacturer Part Number |
1MP2122RRLB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Meter packs, 125A, Aluminum, 200 Bus Ampere, Horn bypass, Indoor/outdoor, Single-phase, Ringless, 120/240V, BR_, BRH_, BRHH_, BRX2_, MN, WI, IA, MI, Alliant IPandL and WPandL, Consumers Energy |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Approvals |
UL |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |
1MP2122RRLB
Eaton Load Centers