Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MP2122RRLBCPS Eaton Load Centers, CPS M.P., 125A, SINGLE-PHASE, ,RINGLESS
MFG Item Number
1MP2122RRLBCPS
1MP2122RRLBCPS Eaton Load Centers, CPS M.P., 125A, SINGLE-PHASE, ,RINGLESS
MFG Item Number
1MP2122RRLBCPS
This item cannot be canceled or returned
Description
CPS M.P., 125A, SINGLE-PHASE, ,RINGLESS
Specifications
Specifications
| Manufacturer Part Number |
1MP2122RRLBCPS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Meter packs, 125A, Aluminum, 200 Bus Ampere, Horn bypass, Indoor/outdoor, 2, Single-phase, Ringless, 120/240 Vac, BR_, BRH_, BRHH_, BRX2_, TX, CPS |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1MP2122RRLBCPS
Eaton Load Centers