Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MP2122RRLC Eaton Load Centers, M.P., 2-Gang, 125A, Ringless, CU Bus
MFG Item Number
1MP2122RRLC

1MP2122RRLC Eaton Load Centers, M.P., 2-Gang, 125A, Ringless, CU Bus

MFG Item Number
1MP2122RRLC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MP2122RRLC
M.P., 2-Gang, 125A, Ringless, CU Bus

Series Information

Specifications

Specifications
Manufacturer Part Number 1MP2122RRLC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton Meter packs, 125A, Copper, 200 Bus Ampere, No bypass, Indoor/outdoor, 2, Single-phase, Ringless, 120/240 Vac, BR_, BRH_, BRHH_, BRX2_
Voltage 120 VAC, 240 VAC
Current Rating 125 A
Approvals UL
Net Weight 34 lbs
Gross Weight 34 lbs