Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MP2204RRLB Eaton Load Centers, RINGLESS M.P. W/HBP, 200A SKT RATING
MFG Item Number
1MP2204RRLB

1MP2204RRLB Eaton Load Centers, RINGLESS M.P. W/HBP, 200A SKT RATING

MFG Item Number
1MP2204RRLB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MP2204RRLB
RINGLESS M.P. W/HBP, 200A SKT RATING

Series Information

Specifications

Specifications
Manufacturer Part Number 1MP2204RRLB
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton Meter packs, 200A, Aluminum, 400 Bus Ampere, Horn bypass, Indoor/outdoor, 2, Single-phase, Ringless, 120/240 V, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, MN, WI, IA, MI, Alliant IPandL and WPandL, Consumers Energy
Voltage 120 VAC, 240 VAC
Current Rating 200 A
Approvals UL
Net Weight 151 lbs
Gross Weight 151 lbs