Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MP2204RRLC Eaton Load Centers, 200A METER PACK, 2 SOCKETS, RINGLESS, CU
MFG Item Number
1MP2204RRLC
1MP2204RRLC Eaton Load Centers, 200A METER PACK, 2 SOCKETS, RINGLESS, CU
MFG Item Number
1MP2204RRLC
This item cannot be canceled or returned
Description
200A METER PACK, 2 SOCKETS, RINGLESS, CU
Specifications
Specifications
| Manufacturer Part Number |
1MP2204RRLC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton meter pack, Socket amperage: 200A, Amperage rating: 200A, Copper, Bus rating: 400A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 2 Sockets, Single-phase in/single-phase out, Ringless, 120/240 Vac, NEMA 3R |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Approvals |
UL |
| Net Weight |
86 lbs |
| Gross Weight |
86 lbs |
1MP2204RRLC
Eaton Load Centers