Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MP3206R Eaton Load Centers, RING M.P., 200A SOCKET RATING
1MP3206R Eaton Load Centers, RING M.P., 200A SOCKET RATING
This item cannot be canceled or returned
Description
RING M.P., 200A SOCKET RATING
Specifications
Specifications
| Manufacturer Part Number |
1MP3206R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Meter Pack, Group metering, Socket: 200A, 200A, bus ampere rating : 600A, Indoor/outdoor, Single-phase in/single-phase out, 120/240V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Approvals |
UL |
| Net Weight |
118 lbs |
| Gross Weight |
118 lbs |
1MP3206R
Eaton Load Centers