Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1MP3206RRLB |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Load Centers |
| Description | Eaton Meter packs, 200A, Aluminum, 600 Bus Ampere, Horn bypass, Indoor/outdoor, 3, Single-phase, Ringless, 120/240 V, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, MN, WI, IA, MI, Alliant IPandL and WPandL, Consumers Energy |
| Voltage | 120 VAC, 240 VAC |
| Current Rating | 200 A |
| Approvals | UL |
| Net Weight | 120 lbs |
| Gross Weight | 120 lbs |