Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MP4124RRLBC Eaton Load Centers, 125A M.P., 4 SKTS, RINGLESS W/HORN, CU
MFG Item Number
1MP4124RRLBC
1MP4124RRLBC Eaton Load Centers, 125A M.P., 4 SKTS, RINGLESS W/HORN, CU
MFG Item Number
1MP4124RRLBC
This item cannot be canceled or returned
Description
125A M.P., 4 SKTS, RINGLESS W/HORN, CU
Specifications
Specifications
| Manufacturer Part Number |
1MP4124RRLBC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Meter pack, 125A, Copper, 400 Bus Ampere, Horn bypass, Indoor/outdoor, 4, Single-phase, Ringless, 120/240 Vac |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Approvals |
UL |
| Net Weight |
95 lbs |
| Gross Weight |
95 lbs |
1MP4124RRLBC
Eaton Load Centers