Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MP4206RC Eaton Load Centers, 200A METER PACK, 4 SOCKETS, RING, COPPER
MFG Item Number
1MP4206RC

1MP4206RC Eaton Load Centers, 200A METER PACK, 4 SOCKETS, RING, COPPER

MFG Item Number
1MP4206RC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MP4206RC
200A METER PACK, 4 SOCKETS, RING, COPPER

Series Information

Specifications

Specifications
Manufacturer Part Number 1MP4206RC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton meter pack, 200A, Copper, Bus: 600A, No bypass, NEMA 3R, 4, Single-phase in/single-phase out, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ring, 120/240V
Voltage 120 VAC, 240 VAC
Current Rating 200 A
Approvals UL
Net Weight 120 lbs
Gross Weight 120 lbs