Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MP4206RRLB Eaton Load Centers, RINGLESS M.P. W/HBP, 200A SKT RATING
MFG Item Number
1MP4206RRLB

1MP4206RRLB Eaton Load Centers, RINGLESS M.P. W/HBP, 200A SKT RATING

MFG Item Number
1MP4206RRLB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MP4206RRLB
RINGLESS M.P. W/HBP, 200A SKT RATING

Series Information

Specifications

Specifications
Manufacturer Part Number 1MP4206RRLB
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton Meter packs, 200A, Aluminum, 600 Bus Ampere, Horn bypass, Indoor/outdoor, 4, Single-phase, Ringless, 120/240 V, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, MN, WI, IA, MI, Alliant IPandL and WPandL, Consumers Energy
Voltage 120 VAC, 240 VAC
Current Rating 200 A
Approvals UL
Net Weight 108.3 lbs
Gross Weight 108.3 lbs