Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MP5126R Eaton Load Centers, RING M.P., 125A SOCKET RATING
1MP5126R Eaton Load Centers, RING M.P., 125A SOCKET RATING
This item cannot be canceled or returned
Description
RING M.P., 125A SOCKET RATING
Specifications
Specifications
| Manufacturer Part Number |
1MP5126R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Meter Pack, Group metering, Socket: 125A, 200A, Bus: 600A, Indoor/outdoor, Single-phase in/single-phase out, 120/240V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Approvals |
UL |
| Net Weight |
117 lbs |
| Gross Weight |
117 lbs |
1MP5126R
Eaton Load Centers