Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MP5126RRLBCPS Eaton Load Centers, RINGLESS M.P. W/HBP, 125A SKT RATING
MFG Item Number
1MP5126RRLBCPS
1MP5126RRLBCPS Eaton Load Centers, RINGLESS M.P. W/HBP, 125A SKT RATING
MFG Item Number
1MP5126RRLBCPS
This item cannot be canceled or returned
Description
RINGLESS M.P. W/HBP, 125A SKT RATING
Specifications
Specifications
| Manufacturer Part Number |
1MP5126RRLBCPS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 600A, Horn bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 5 Sockets, Single-phase in/single-phase out, Ringless, 120/240 Vac |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1MP5126RRLBCPS
Eaton Load Centers