Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MP5206RRLBC Eaton Load Centers, 200A M.P., 5 SKTS, RINGLESS W/HORN, CU
MFG Item Number
1MP5206RRLBC
1MP5206RRLBC Eaton Load Centers, 200A M.P., 5 SKTS, RINGLESS W/HORN, CU
MFG Item Number
1MP5206RRLBC
This item cannot be canceled or returned
Description
200A M.P., 5 SKTS, RINGLESS W/HORN, CU
Specifications
Specifications
| Manufacturer Part Number |
1MP5206RRLBC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Meter pack, 200A, Copper, 600 Bus Ampere, Horn bypass, Indoor/outdoor, 5, Single-phase, Ringless, 120/240 Vac |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Approvals |
UL |
| Net Weight |
171 lbs |
| Gross Weight |
171 lbs |
1MP5206RRLBC
Eaton Load Centers