Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1MP6126RRLC Eaton Load Centers, 125A METER PACK, 6 SOCKETS, RINGLESS, CU
MFG Item Number
1MP6126RRLC
1MP6126RRLC Eaton Load Centers, 125A METER PACK, 6 SOCKETS, RINGLESS, CU
MFG Item Number
1MP6126RRLC
This item cannot be canceled or returned
Description
125A METER PACK, 6 SOCKETS, RINGLESS, CU
Specifications
Specifications
| Manufacturer Part Number |
1MP6126RRLC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Meter packs, 125A, Copper, 600 Bus Ampere, No bypass, Indoor/outdoor, 6, Single-phase, Ringless, 120/240 Vac, BR_, BRH_, BRHH_, BRX2_ |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Approvals |
UL |
| Net Weight |
126 lbs |
| Gross Weight |
126 lbs |
1MP6126RRLC
Eaton Load Centers