Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MP6206RC Eaton Load Centers, 200A METER PACK, 6 SOCKETS, RING, COPPER
MFG Item Number
1MP6206RC

1MP6206RC Eaton Load Centers, 200A METER PACK, 6 SOCKETS, RING, COPPER

MFG Item Number
1MP6206RC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MP6206RC
200A METER PACK, 6 SOCKETS, RING, COPPER

Series Information

Specifications

Specifications
Manufacturer Part Number 1MP6206RC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton meter pack, 200A, Copper, Bus: 600A, No bypass, NEMA 3R, 6, Single-phase in/single-phase out, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ring, 120/240V
Voltage 120 VAC, 240 VAC
Current Rating 200 A
Approvals UL
Net Weight 154 lbs
Gross Weight 154 lbs