Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MP6206RRL Eaton Load Centers, RINGLESS M.P., 200A SOCKET RATING
MFG Item Number
1MP6206RRL

1MP6206RRL Eaton Load Centers, RINGLESS M.P., 200A SOCKET RATING

MFG Item Number
1MP6206RRL
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MP6206RRL
RINGLESS M.P., 200A SOCKET RATING

Series Information

Specifications

Specifications
Manufacturer Part Number 1MP6206RRL
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton meter pack, Socket amperage: 200 A, Amperage rating: 200 A, Aluminum, Bus rating: 600A , No bypass, Indoor/outdoor, Up to 100 KAIC, 6 Sockets, Five-jaw, Single-phase in/single-phase out, Ringless, 120/240 Vac
Voltage 120 VAC, 240 VAC
Current Rating 200 A
Approvals UL
Net Weight 150 lbs
Gross Weight 150 lbs