1MS102
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MS102 Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series, Fuseblock, Modular, 400A/600V Max,
MFG Item Number
1MS102

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1MS102 Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series, Fuseblock, Modular, 400A/600V Max,

MFG Item Number
1MS102
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, SEMICONDUCTOR Series
Item #
1MS102
Fuseblock, Modular, 400A/600V Max,

SEMICONDUCTOR Series Information

  • 100~800 Amps
  • 600 or 1000 Volts
  • 1 Pole
  • Panel Mount
  • Box Lugs or Screw Terminals
Marathon Semiconductor Fuseholders are designed for use with bolt‑on type semiconductor fuses up to 800A. These blocks are composed of high temperature phenolic.


Specifications

Specifications
Manufacturer Part Number 1MS102
Manufacturer Marathon Special Products
Product Series SEMICONDUCTOR
Family Series Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series
Description Fuseblock, Modular, 400A/600V Max, (2)250MCM-6AWG Box Lug Connection, 1/4in.-20 Bolt Included, 2/Fuse Reqft.d
Current Rating 400 A
Voltage 600 V
Poles 1
Fuse Type Seminconductor
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Approvals UL
Net Weight 0.46 lbs
Gross Weight 0.46 lbs
Alternatives
1BS102
1BS102
Eaton's Bussmann series Fuseblocks & Holders
1MSC102
1MSC102
Mersen Fuseblocks & Holders